Menu Search
ABB INSTALLATION PRODUCTS #A100-1/2EGC

Thomas and BettsĀ® Channel Spring Nut, Regular 1/2 inch Steel

SKU # 78621058591
Type: Channel Spring Nut, Regular
Size: 1/2 in.
Threads per Inch: 13
Channel Depth: 1-3/8 to 1-5/8 in.
Material: Steel
Finish: Electro-Galvanized