You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #A100-1/4SS6C

Thomas and Betts Channel Spring Nut, Regular 1/4 inch Stainless Steel

SKU # 78621056232 Manufacturer Series: 100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: 1-3/8 to 1-5/8 in.
Material: Stainless Steel

Additional Info: Stainless Steel: Type 316