Menu Search
ABB INSTALLATION PRODUCTS #B100-1/4EGC

Thomas and BettsĀ® Channel Spring Nut, Short 1/4 inch Steel

SKU # 78621056301
RoHS Compliant
Type: Channel Spring Nut, Short
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: 13/16 to 1 in.
Material: Steel
Finish: Electro-Plated