You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR10R

Channel Spring Nut, Regular 1/2 inch Steel

SKU # 40010394726
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 1/2 in.
Threads per Inch: 13
Material: Steel
Finish: Zinc-plated

Additional Info: For Use with CR200 to CR500 Series Channels