Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR6R-X6

Channel Spring Nut, Regular 1/4 inch Stainless Steel

SKU # 40010300005
Type: Channel Spring Nut, Regular
Size: 1/4 in.
Threads per Inch: 20
Material: Stainless Steel
Finish: Zinc-plated

Additional Info: For Use with CR200 to CR500 Series Channels