Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR8R

Channel Spring Nut, Regular 3/8 inch Steel

SKU # 40010394728
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Material: Steel
Finish: Zinc-plated

Additional Info: For Use with CR200 to CR500 Series Channels