Menu Search
EATON B-LINE SERIES #4DWN225ZN

Channel Nut, 1/2 in., 13 TPI, Zinc Plated Steel

SKU # 79903858338
Type: Wire Wing Channel Nut
Size: 1/2 in.
Threads per Inch: 13
Material: Steel
Finish: Zinc Plated