Menu Search
EATON B-LINE SERIES #4DWN228ZN

Channel Nut, 3/8 in., 16 TPI, Zinc Plated Steel

SKU # 79903858336
Type: Wire Wing Channel Nut
Size: 3/8 in.
Threads per Inch: 16
Material: Steel
Finish: Zinc Plated