Menu Search
EATON B-LINE SERIES #N228ZN

Channel Spring Nut, Regular 3/8 inch Steel

SKU # 78101140363 Manufacturer Series: 200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1-3/8" - 1-5/8"
Material: Steel
Finish: Electro-Plated