Menu Search
EATON B-LINE SERIES #NW524ZN

Washer, Nut, Steel, Zinc-Plated, 1/4 in. - 20 TPI

SKU # 78205142839
Type: Channel Combo Nut Washer
Size: 1/4 in.
Threads per Inch: 20
Channel Depth: All
Material: Steel
Finish: Electro-Plated