Menu Search
EATON BUSSMANN SERIES #SLWN1/4ZN

Channel Nut 1/4 inch Stainless Steel

SKU # 78205149465
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Nut
Size: 1/4 in.
Threads per Inch: 20
Material: Stainless Steel
Finish: Zinc-plated