Menu Search
EATON BUSSMANN SERIES #NW525-ZN

B-Line Washer, Nut, Steel, Zinc-Plated, 1/2 in. - 13 TPI

SKU # 78205142841
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Combo Nut Washer
Size: 1/2 in.
Threads per Inch: 13
Channel Depth: All
Material: Steel
Finish: Electro-Plated