(0)

ERICO #SN50

Speed Nut 1/2 inch Steel

SKU: 78285664941
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Speed Nut
Size: 1/2 in.
Channel Depth: 3/4" - 7/8"
Material: Steel
Finish: Electro-Galvanized
Manufacturer Series: SN Series
Description
Channel Nuts: Type - Speed Nut; Size - in - 1/2; Channel Depth - 3/4" - 7/8"; Material - Steel; Finish - Electro-Galvanized; Manufacturer Series - SN Series