Menu Search
NVENT CADDY #SLICK375

Slick Channel Toggle Mount Nut 3/8 inch Steel, Plastic Tension Strip

SKU # 78285641672
Type: Channel Toggle Mount Nut
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: All
Material: Steel, Plastic Tension Strip