Menu Search
NVENT CADDY #SN25

Speed Nut 1/4 inch Steel

SKU # 78285664927 Manufacturer Series: SN Series
Type: Speed Nut
Size: 1/4 in.
Channel Depth: 3/4 to 7/8 in.
Material: Steel
Finish: Electro-Galvanized