Menu Search
SASCO TUBES & ROLL FORMING #S12

Channel Spring Nut, Regular 1/2 inch Steel

SKU # 62596551503
Type: Channel Spring Nut, Regular
Size: 1/2 in.
Threads per Inch: 13
Channel Depth: 1 to 2-7/16 in.
Material: Steel
Finish: Electro-Plated

Channel Nuts: Type - Channel Spring Nut, Regular; Size - in - 1/2; Threads per Inch - 13; Channel Depth - 1" - 2-7/16"; Material - Steel; Finish - Electro-Plated