The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
SASCO TUBES & ROLL FORMING #S38

Channel Spring Nut, Regular 3/8 inch Steel

SKU # 62596552103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1" - 2-7/16"
Material: Steel
Finish: Electro-Plated

Channel Nuts: Type - Channel Spring Nut, Regular; Size - in - 3/8; Threads per Inch - 16; Channel Depth - 1" - 2-7/16"; Material - Steel; Finish - Electro-Plated