Menu Search
THOMAS & BETTS #A100-5/16EGC

Channel Spring Nut, Regular 5/16 inch Steel

SKU # 78621049250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Spring Nut, Regular
Size: 5/16 in.
Threads per Inch: 18
Channel Depth: 1-3/8" - 1-5/8"
Material: Steel
Finish: Electro-Galvanized