Menu Search
ABB INSTALLATION PRODUCTS #AP232SQ-HDG

Thomas and Betts Post Base, 1 Channels, Centered, Square Channel, Steel

SKU # 61601307418 Manufacturer Series: Superstrut
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Channel Post U
Number of Channels: 1
Channel Position: Centered, Square
Height: 3-1/2 in.
Channel Mtg Holes: (6) 9/16 in.
Dimensions: 6 In. L x 6 in. W x 1/4 in. THK
Pad Mtg Holes: (4) 3/4 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel Post Bases: Base Type - Channel Post inU in; Number of Channels - 1; Channel Position - Centered, Square; Base Height - in - 3-1/2; Channel Mtg Holes - 6; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - (4) 3/4"; Material - Steel; Finish - Hot-Dip Galvanized