Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR3064

Double Post Base, 2 Square Channels, Centered, Hot Dipped Galvanized

SKU # 40010390718
Base Type: Post Base
Number of Channels: 2
Channel Position: Centered, Square
Channel Mtg Holes: 8
Pad Mtg Holes: (4) 9/16 in.
Finish: Hot Dip Galvanized

Channel Post Bases: Base Type - Post Base; Number of Channels - 2; Channel Position - Centered, Square; Channel Mtg Holes - 8; Pad Mtg Holes - (4) 9/16 in.; Finish - Hot Dipped Galvanized; Additional Information - Channel Width: 1-5/8 in.; Manufacturer Series - Comstrut

Additional Info: Channel Width: 1-5/8 in.