Menu Search
NVENT CADDY #P110000EG

Channel Post inU in Electro-Galvanized Steel

SKU # 78285634942
Base Type: Channel Post inU in
Number of Channels: 1
Channel Position: Centered, Offset 45 deg
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4"
Material: Steel
Finish: Electro-Galvanized