Menu Search
SASCO TUBES & ROLL FORMING #S501PB-HG

Channel Post inU in Hot-Dip Galvanized Steel

SKU # 62596510501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Channel Post inU in
Number of Channels: 1
Channel Position: Centered, Square
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4"
Material: Steel
Finish: Hot Dip Galvanized

Channel Post Bases: Base Type - Channel Post inU in; Number of Channels - 1; Channel Position - Centered, Square; Base Height - in - 3-1/2; Channel Mtg Holes - 6; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - (4) 3/4"; Material - Steel; Finish - Hot-Dip Galvanized