Menu Search
ABB INSTALLATION PRODUCTS #AP232-SQHDGC

Superstrut® Post Base, U-Profile, Square Recess Channel, 3-1/2 in. H

SKU # 78621009241
RoHS Compliant
Base Type: Post
Channel Position: U-Profile, Square Recess
Height: 3-1/2 in.
Dimensions: Base LxW: 6 x 6 in.
Pad Mtg Holes: (4) 3/4 in.
Material: Steel
Finish: Hot Dip Galvanized