Menu Search
ABB INSTALLATION PRODUCTS #AP232HDG

Thomas and BettsĀ® Diagonal Post Base, 1 Channel, Diagonal Channel, Steel

SKU # 61601310611
RoHS Compliant
Base Type: Channel Post U
Number of Channels: 1
Channel Position: Diagonal
Height: 3-1/2 in.
Channel Mtg Holes: 8
Dimensions: 1-11/16 x 1-5/8 x 3-1/2 in. Post
Pad Mtg Holes: 4
Material: Steel
Finish: Hot Dip Galvanized

Post Base; Diagonal; 1 Channel; Diagonal Channel; Hot Dip Galvanized Steel; 1-11/16 x 1-5/8 x 3-1/2 in.

  • Unless otherwise noted\, nuts and bolts for use with fittings and brackets should be ordered separately
  • Hole diameter: 3/4 in.
  • Application: For used with 12\, 14 or 16 gauge channel