Menu Search
Channel Rooftop Supports Rooftop Equipment Support Support Base, Channel

EATON BUSSMANN SERIES #DB10

Dura-Blok Rooftop Equipment Support Support Base, Channel

SKU #78205149972
Manufacturer Series: DB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rooftop Equipment Support
Configuration: Support Base, Channel
Channel Type: Solid, 1-5/8 x 1 in.
Channel Length: 9.60 in (244mm)
Height - Overall: 5.00 in (127mm)
Base H x W x L: 4.00x6.00x9.60 in (102x152x244mm)
Load Capacity: 500 lb.
Material: Rubber, Galvanized Steel
Weight: 5.28 lb. (2.39kg)

Additional Info: 100 percent recycled rubber, UV resistant