Menu Search
NVENT CADDY #PSF6C

Pyramid Fixed Strut Support Support Base, Channel

SKU # 78285684299 Manufacturer Series: ST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Strut Support
Configuration: Support Base, Channel
Channel Type: Slotted
Channel Length: 6 I n
Base H x W x L: 4.8 x 6 x 8 in
Load Capacity: 300 lb.
Material: Fixed Strut Support
Weight: 1 lb.

Additional Info: Foam Bottom, Hot-Dip Galvanized Channel