Menu Search
THOMAS & BETTS #A211HDGC

Channel U-Support, 3-1/4 in. D Saddle, 5 Holes, Steel

SKU # 78621005494
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel U Support
Saddle: D: 3-1/4 in.
Number Holes: 5
Fitting Size: 5-3/8 x 3-1/4 in.
Material: Steel
Finish: Hot Dip Galvanized

U-Support; Channel; 3-1/4 in. Depth Saddle; 5 Holes; 5-3/8 x 3-1/4 in. Fitting; Hot Dip Galvanized Steel

  • Unless otherwise noted\, nuts and bolts for use with fittings and brackets should be ordered separately
  • Spacing on center: 1-7/8 in.
  • Application: For attaching A and AR series double channel and H series