You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AB241-1/2HDGC

Thomas and Betts Washer, Square, 1/2 in. Bolt, Hot-Dipped Galvanized

SKU # 78621056204
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Square Washer
Size: 1/2 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Hot Dip Galvanized