Menu Search
ABB INSTALLATION PRODUCTS #AB241-1/4HDGC

Thomas and BettsĀ® Washer, Square, 1/4 in. Bolt, Hot-Dipped Galvanized

SKU # 78621022235
Fitting Type: Channel Square Washer
Size: 1/4 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Hot Dip Galvanized