Menu Search
ABB INSTALLATION PRODUCTS #AB241-3/8HDGC

Thomas and BettsĀ® Washer, Square, 3/8 in. Bolt, Hot-Dipped Galvanized

SKU # 78621056117
RoHS Compliant
Fitting Type: Channel Square Washer
Size: 3/8 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Hot Dip Galvanized