Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR621-1/2X6-STAINLESS

Washer, Square, Stainless Steel, 6 in.

SKU # 40010300002
Fitting Type: Channel Square Washer
Size: 1/2 in.
Dimensions: L: 6 in.
Material: Stainless Steel

Channel Washers: Fitting Type - Channel Square Washer; Bolt Size - in - 1/2; Dimensions - in - 6 in. L; Material - Stainless Steel