Menu Search
EATON B-LINE SERIES #B201ZN

Washer, Square, 3/8 in. Bolt, Zinc-Plated

SKU # 78101152003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Square Washer
Size: 3/8 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Plated