Menu Search
EATON B-LINE SERIES #B201SS6

Washer, Square, Stainless Steel, 1-5/8 x 1-5/8 in.

SKU # 78101152008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Square Washer
Size: 3/8 in.
Material: 316 Stainless Steel

Channel Washers: Fitting Type - Channel Square Washer; Bolt Size - in - 3/8; Material - 316 Stainless Steel; Additional Information - Rod Size: M10