Menu Search
ABB INSTALLATION PRODUCTS #AW224HDGC

Thomas and BettsĀ® Channel Double Corner Wing 6

SKU # 78621005527
Fitting Type: Channel Double Corner Wing
Number of Holes: 6
Fitting Size: 3-7/8 x 5-7/16
Channel Depth: 1-21/32 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel Wing-Shaped Fittings: Fitting Type - Channel Double Corner Wing; Number of Holes - 6; Fitting Size - 3-7/8 x 5-7/16; Channel Depth - in - 1-21/32; Material - Steel; Finish - Hot Dipped Galvanized