Menu Search
SASCO TUBES & ROLL FORMING #S537W-HG

Double Wing Channel Fitting, 8 Holes, 3-7/8 x 5-3/8 in. Fitting

SKU # 62596510507
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Double Wing
Number of Holes: 8
Fitting Size: 3-7/8 x 5-3/8
Channel Depth: 1-7/8 in.
Finish: Hot Dip Galvanized

Channel Wing-Shaped Fittings: Fitting Type - Channel Double Wing; Number of Holes - 8; Fitting Size - 3-7/8 x 5-3/8; Channel Depth - in - 1-7/8; Finish - Hot Dip Galvanized