Menu Search
SASCO TUBES & ROLL FORMING #S536W-HG

Wing Fitting, 5 Holes, 2 in. H x 5-3/8 in. W Fitting

SKU # 62596594929
Fitting Type: Wing Fitting
Number of Holes: 5
Fitting Size: HxW: 2 x 5-3/8 in.
Material: Hot Rolled Pickled and Oiled Steel
Finish: Hot Dip Galvanized