The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ABB INSTALLATION PRODUCTS #A209HDGC

Thomas and Betts Channel Offset Z Support 1-5/8

SKU # 78621056144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Offset Z Support
Offset: 1-5/8 in.
Number Holes: 3
Fitting Size: 4-1/2 X 1-5/8
Material: Steel
Finish: Hot Dip Galvanized

Channel Z-Shaped Fittings: Fitting Type - Channel Offset Z Support; Offset - in - 1-5/8; Number Holes - 3; Fitting Size - 4-1/2 X 1-5/8; Material - Steel; Finish - Hot-Dip Galvanized