Menu Search
ABB INSTALLATION PRODUCTS #A120010ALC

Thomas and BettsĀ® Metal Framing Channel Aluminum 10-ft Unfinished

SKU # 78621064515 Manufacturer Series: A1200
Type: Metal Framing
Configuration: Single
Material: Aluminum
Finish: Unfinished
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Aluminum; Finish - Unfinished; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - A1200