Menu Search
ABB INSTALLATION PRODUCTS #B1402-10PG

Thomas and Betts Metal Framing Channel, Double, Back-Back, Steel, 10-ft L

SKU # 61601300862 Manufacturer Series: B1400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14 Gauge
Holes: Solid
Length: 10 ft.

Channel; Metal Framing; Double, Back-Back; Pre-Galvanized 14 Gauge Steel; Solid Holes; 13/16 in. Height x 1-5/8 in. Width x 10-ft Length

  • Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
  • U-profile shape
  • Standards: UL listed\, CSA certified
  • Application: For support and framing use