Menu Search
ABB INSTALLATION PRODUCTS #A1200P10HDGC

Thomas and BettsĀ® Metal Framing Channel, Single, Steel, Hot Dip Galvanized

SKU # 78621056122 Manufacturer Series: A1200-P
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Punched, 9/16 in., 1-7/8 in. OC
Length: 10 ft.

Channel; Metal Framing; Single; Hot Dip Galvanized 12 Gauge Steel; Punched, 9/16 in., 1-7/8 in. On Center Holes; 1-5/8 in. Height x 1-5/8 in. Width x 10-ft Length

  • Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
  • U-profile shape
  • Application: For support and framing use