Menu Search
ABB INSTALLATION PRODUCTS #A1200S10HDGC

Thomas and BettsĀ® Metal Framing Channel, Single, Steel, Hot Dip Galvanized

SKU # 78621009532 Manufacturer Series: A1200-S
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Slots-Back, 7/16 x 3 in., 4 in. OC
Length: 10 ft.

Channel; Metal Framing; Single; Hot Dip Galvanized 12 Gauge Steel; Slots-Back, 7/16 x 3 in., 4 in. On Center Holes; 1-5/8 in. Height x 1-5/8 in. Width x 10-ft Length

  • Load ratings as shown have a safety factor of 3 in 3000 lb hard rock concrete
  • U-profile shape
  • Application: For casting into concrete walls\, floors or ceilings to provide for attachment anywhere along the continuous slot