Menu Search
ABB INSTALLATION PRODUCTS #A120220PGC

Thomas and BettsĀ® Metal Framing Channel Steel 20-ft Pre-Galvanized

SKU # 78621056190 Manufacturer Series: A1200
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Pre-Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: None, Solid
Length: 20 ft.

Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Pre-Galvanized; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 20-ft; Manufacturer Series - A1200