Menu Search
ABB INSTALLATION PRODUCTS #A1200HS10T316SS

Thomas and BettsĀ® Slotted Channel Channel Stainless Steel 10-ft Gold-Galv

SKU # 78621063512 Manufacturer Series: Superstrut
RoHS Compliant
Type: Slotted Channel
Configuration: Single
Material: Stainless Steel
Finish: Gold Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Slots-Back, 9/16 in. x 1-1/8 in., 2 in. OC
Length: 10 ft.

Channels: Type - Slotted Channel; Configuration - Single; Material - Stainless Steel; Finish - Gold-Galv; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16 in. x 1-1/8 in., 2 in. OC; Length - 10-ft; Manufacturer Series - Superstrut