Menu Search
ABB INSTALLATION PRODUCTS #D1200HS10HDG

Thomas and BettsĀ® Slotted Channel, Single, Steel, Hot Dipped Galvanized, 1 in. H x 39452 in. W

SKU # 61601311055 Manufacturer Series: Superstrut D
Type: Slotted Channel
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 1 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Half Slot-Back, 9/16 in. x1-1/8 in., 2 in. OC
Length: 10 ft.

Channels: Type - Slotted Channel; Configuration - Single; Material - Steel; Finish - Hot Dipped Galvanized; Height - in - 1; Width - in - 1-5/8; Gauge - 12; Holes - Half Slot-Back, 9/16 in. x1-1/8 in., 2 in. OC; Length - 10-ft; Additional Information - Type-D Channel; Manufacturer Series - Superstrut D

Additional Info: Type-D Channel