You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #A120020ALC

Thomas and Betts Solid Channel, 1-5/8 in. H x 1-5/8 in. W x 240 in. L

SKU # 78621056290 Manufacturer Series: Superstrut
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Channel
Material: Aluminum
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Length: 240 in.