Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR400X6-10

Metal Framing Channel Stainless Steel 10-ft

SKU # 40010391078 Manufacturer Series: CR400
Type: Metal Framing
Configuration: Single
Material: Stainless Steel
Height: 1-5/8 in.
Width: 1 in.
Gauge: 12 Gauge
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Stainless Steel; Height - in - 1-5/8; Width - in - 1; Gauge - 12; Holes - None, Solid; Length - 10-ft; Additional Information - Material: Type 316.; Manufacturer Series - CR400

Additional Info: Material: Type 316.