or
Channels: Type - Metal Framing; Configuration - Single; Material - Steel/Aluminum; Finish - Pre-Galvanized; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - CR200