Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR400X6-10E

Slotted Channel Channel Stainless Steel 10-ft

SKU # 40010398996 Manufacturer Series: CR400
Type: Slotted Channel
Configuration: Single
Material: Stainless Steel
Height: 1-5/8 in.
Width: 1 in.
Gauge: 12 Gauge
Holes: Slots-Back, 9/16 in. x 1-1/8 in., 2 in. OC
Length: 10 ft.

Channels: Type - Slotted Channel; Configuration - Single; Material - Stainless Steel; Height - in - 1-5/8; Width - in - 1; Gauge - 12; Holes - Slots-Back, 9/16 in. x 1-1/8 in., 2 in. OC; Length - 10-ft; Additional Information - Elongated Holes, Material: Type 316.; Manufacturer Series - CR400

Additional Info: Elongated Holes, Material: Type 316.