Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR201X6-20E

Slotted Channel Channel Stainless Steel 20-ft

SKU # 40010300008 Manufacturer Series: CR201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slotted Channel
Configuration: Double, Back-Back
Material: Stainless Steel
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back
Length: 20 ft.

Channels: Type - Slotted Channel; Configuration - Double, Back-Back; Material - Stainless Steel; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back; Length - 20-ft ; Additional Information - Elongated Holes, Material: Type 316.; Manufacturer Series - CR201

Additional Info: Elongated Holes, Material: Type 316.