Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR200G-10E

Slotted Channel Channel Steel/Aluminum 10-ft Hot Dip Galvanized

SKU # 40010398991 Manufacturer Series: CR200
Type: Slotted Channel
Configuration: Single
Material: Steel/Aluminum
Finish: Hot Dip Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Slots-Back, 9/16 in. x 1-1/8 in., 2 in. OC
Length: 10 ft.

Additional Info: Elongated Holes